Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Toolboxes and chests
Toolbox
CK-MAGMA MA2636 18INCH OPEN TOOL TOTE
CK-MAGMA MA2636 18INCH OPEN TOOL TOTE
C.K Magma 18inch Open Tool Tote
References
c.k magma:
MA2636
rubix:
2599285
ean:
5013969963267
Technical specifications
Material
Polymer
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CK-MAGMA MA2636 18INCH OPEN TOOL TOTE
12 vertical storage pockets for easy tool access.
100% waterproof and crackproof polymer base.
Rugged polyester construction.
Rigid frame including a heavy duty steel handle bar.
Padded shoulder strap for maximum comfort.
Large internal storage area with 33 additional pockets and holders.
Adjustable straps to secure an aluminium level.
Technical specifications
Attributes
Material
Polymer
Weight
3.9
kg
Type
Open Tool Tote
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.25
excl. VAT
/
Each
£
77.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STANLEY TOOLBOX 1-79-218
FACOM 3 TRAY TOOL BOX BT.9
Stanley Toolbox 1-95-618
RAACO 136587 COMPACT 27 TOOLBOX
CK-MAGMA MA2633 TECHNICIANS TOTE
GEDORE EMPTY TOOL BOX 1335 L
RAACO 107945 9 COMPARTMENT STORAGE BOX NO.9
RAACO 137195 TOOLBOX
RAACO 136600 COMPACT 47 TOOLBOX
GEDORE 1440 Z-83 TOOL BOX JUMBO ZINC-PLATED
MILWAUKEE 4932480698 PACKOUT 10X10 CM NEST BIN 2PC
STANLEY TOOLBOX 1-79-217
STANLEY 1-95-614 METAL PLASTIC TOOLBOX 26 INCK
GEDORE 1440 Z-91 TOOL BOX JUMBO ZINC-PLATED
ROEBUCK MOBILE WHEELED PLASTIC TOOL BOX 680 X 400 X 355 MM