STANLEY 1-95-614 METAL PLASTIC TOOLBOX 26 INCK
Metal Plastic Toolbox
See technical informationSee documentsReferences
Stanley:1-95-614
Rubix:2002857
EAN:3253561956140

Documents
Product details : STANLEY 1-95-614 METAL PLASTIC TOOLBOX 26 INCK
Large metal rust proof latches with padlock eye keep tools safe
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 290x660x218 mm |
|---|---|
| Material | plastic;metal |
| Height | 222 mm |
| Length | 662 mm |
| Width | 293 mm |
| Type | metal plastic tool box |
| Colour | black |
Show UNSPSC/ECL@SS
£ 44.87 excl. VAT
/ Each
£ 53.84 incl. VAT
- Delivery usually within ( 7 ) days