ROEBUCK MOBILE WHEELED PLASTIC TOOL BOX 680 X 400 X 355 MM


Mobile tool chest

References
roebuck:7850933
rubix:2580709
ean:3660338342479
brand logo
brand logo
Technical specifications
MaterialPolypropylene
Height355 mm
Length680 mm
See all Specifications

Product details : ROEBUCK MOBILE WHEELED PLASTIC TOOL BOX 680 X 400 X 355 MM


Rigid polypropylene structure.
Closure with metal fasteners that can be padlocked (padlock not included).
Integrated mobile tool holder.
Integrated measuring ruler on the lid.
Aluminum handle.
Reinforcements on the corners.
Plastic casters with rubber coating.

Technical specifications


Attributes
MaterialPolypropylene
Height355 mm
Length680 mm
Width400 mm
Show UNSPSC/ECL@SS
£ 79.96 excl. VAT
/ Each
£ 95.95 incl. VAT
  • In stock: Next day delivery