References
Gedore:1335 L
Rubix:119A0340
Manufacturer :6610580
EAN:4010886661055

Product details : GEDORE EMPTY TOOL BOX 1335 L
Tool box, empty, 5 compartments, 210x535x225 mm With riveted joins Compartments to be fully pulled out Great stability even if only one side is opened GEDORE blue powder-coated Dimensions: H 210 x W 535 x D 225 mm Particularly suitable for tool assortments S 1024, S 1025, S 1151 and S 1151 A
Technical specifications
Attributes
| Logistic Weight | 6300 g |
|---|---|
| Material | steel |
| Height | 210 mm |
| Length | 535 mm |
| Width | 225 mm |
| Weight | 6.3 kg |
| Type | toolbox |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 169.94 excl. VAT
/ Each
£ 203.93 incl. VAT
- Delivery usually within ( 22 ) days
