References
Gedore:1440 Z-83
Rubix:2557395
Manufacturer :6628360
EAN:4010886662830



Product details : GEDORE 1440 Z-83 TOOL BOX JUMBO ZINC-PLATED
Tool box JUMBO, zinc-plated, 340x841x427 mm In special zinc-plated sheet steel for the heavy everyday-use Optimum corrosion protection, spray water protected Manufactured in pressure jointing technique, guarantees highest sturdiness Robust metal fittings and protected hinges Stopper to hold the lid open Wide carrying handles Max. loading 150 kg Lockable through padlock Lined interior Removable tray for small parts (ES 1440)
Technical specifications
Attributes
| Logistic Weight | 21000 g |
|---|---|
| Material | steel |
| Height | 340 mm |
| Length | 841 mm |
| Width | 427 mm |
| Weight | 21 kg |
| Type | toolbox |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 376.38 excl. VAT
/ Each
£ 451.66 incl. VAT
- Delivery usually within ( 8 ) days
