GEDORE 1440 Z-91 TOOL BOX JUMBO ZINC-PLATED


Tool box JUMBO 1440

References
gedore:1440 Z-91
rubix:2557396
manufacturer :6629170
ean:4010886662915
brand logo
brand logo
Technical specifications
Materialsteel
Height440 mm
Length918 mm
See all Specifications

Product details : GEDORE 1440 Z-91 TOOL BOX JUMBO ZINC-PLATED


Tool box JUMBO, zinc-plated, 440x918x537 mm In special zinc-plated sheet steel for the heavy everyday-use Optimum corrosion protection, spray water protected Manufactured in pressure jointing technique, guarantees highest sturdiness Robust metal fittings and protected hinges Stopper to hold the lid open Wide carrying handles Max. loading 150 kg Lockable through padlock Lined interior Removable tray for small parts (ES 1440)

Technical specifications


Attributes
Logistic Weight30000 g
Materialsteel
Height440 mm
Length918 mm
Width537 mm
Weight30 kg
Typetoolbox
Colourgrey
Show UNSPSC/ECL@SS
£ 287.49 excl. VAT
/ Each
£ 344.99 incl. VAT
  • Usually arrives within 14 working days