References
Stanley:1-79-218
Rubix:80115105
EAN:3253561792182



Product details : STANLEY TOOLBOX 1-79-218
Plastic toolbox with One Touch latch enabling the easy opening of the toolbox with a simple touch
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 275x500x255 mm |
|---|---|
| Package weight | 1300 g |
| Material | plastic |
| Height | 280 mm |
| Length | 600 mm |
| Width | 255 mm |
| Type | tool box |
| Colour | black |
Show UNSPSC/ECL@SS
£ 42.73 excl. VAT
/ Each
£ 51.28 incl. VAT
- Delivery usually within ( 7 ) days