Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
Cable tie/binding tape
HELLERMANN 4.6X362 CTIEA2 PK100 MBT14SS-M3P
HELLERMANN 4.6X362 CTIEA2 PK100 MBT14SS-M3P
Cable tie/binding tape Hellermanntyton
References
hellermanntyton:
MBT14SS-M3P
rubix:
163A2474
Technical specifications
Length
362
mm
Material/finishing
Polyamide
See all Specifications
Product details
Technical specifications
Product details : HELLERMANN 4.6X362 CTIEA2 PK100 MBT14SS-M3P
Technical specifications
Attributes
Length
362
mm
Material/finishing
Polyamide
Width
4.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.15
excl. VAT
/
Each
£
46.98
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
HELLERMANN CTIE 100X2.5NATPK100 T18R-NN3P
4.8 X 390 CABLE TIE BLUE DETECTABLE FOOD GRADE PK 100
CABLE TIE BLACK 4.8 X 430MM PACK OF 100
HELLERMANN T50I-NB3P 4.6X300 BLACK CABLE TIE PK 100
7.6 X 200 RELEASEABLE CABLE TIE C20076BREL BLACK PACK OF 100
CABLE TIE 4.8 X 430MM NATURAL C43048 PACK OF 100
HELLERMANN CTIE 200X2.5BLKPK100 HELLERMANN-UB200A-B
SPARTEX 853447 WHITE NYLON CABLE TIES 6.6 DIAM 36X142 PK100
4.8 X 430 CABLE TIE BLACK UV STABILISED PK 100
4.8 X 370 CABLE TIE NATURAL PACK OF 100
CABLE TIE BLACK 4.8 X 300MM PACK OF 100
4.8 X 300 RELEASEABLE CABLE TIE BLACK PK 100
CABLE TIE BLACK 13 X 580MM PACK OF 100
4.8MM CABLE TIE SADDLE MOUNT BLACK CSM2 PACK OF 100
CABLE TIE BLACK 13 X 1030MM PACK OF 100