MITUTOYO 139-204 TUBULAR INSIDE MICROMETER WITH EXTENSION
Tubular Inside Micrometer with Extension
See technical informationReferences
Mitutoyo:139-204
Rubix:235A7382
EAN:4946368018706

Technical specifications
| Measuring range, minimum | 100 mm |
|---|---|
| Measuring range, maximum | 1000 mm |
Product details : MITUTOYO 139-204 TUBULAR INSIDE MICROMETER WITH EXTENSION
Applications
Series 139 - Mechanical with extensions, with insulation. Technical specifications: Accuracy: ±(3+n+L/50) µm | ±(6+L/50) µm (139-203, 139-204) n = number of extensions L = Maximum measured length (mm) Graduations: Drum and sleeve matt chrome-plated, ø 18 mm/ø13 mm (139-203, 139-204) Measuring surface: Carbide - Steel (139-203, 139-204) Measuring spindle: 1 drum revolution equals 0.5 mm Measuring travel: 25 mm, 10 mm (139-203), 25 mm (139-204) Extension: ø17 mm, ø10 mm (139-203, 139-204) Reading: 0.01 mm Supplied: In case, key
Technical specifications
Attributes
| Measuring range, minimum | 100 mm |
|---|---|
| Measuring range, maximum | 1000 mm |
| Box | yes |
| Graduation | 0.01 mm |
Show UNSPSC/ECL@SS
£ 455.44 excl. VAT
/ Each
£ 546.53 incl. VAT
- Usually arrives within 14 working days