Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
STARRETT XR6-20 CARBIDE GRIT RECIP BLADE 152X19X0.90MM #30 CRS PK20
STARRETT XR6-20 CARBIDE GRIT RECIP BLADE 152X19X0.90MM #30 CRS PK20
Carbide Grit Reciprocating Saw Blade
References
starrett:
XR6-20
rubix:
228A4928
Technical specifications
Length
152
mm
Material
Bi-Metal
See all Specifications
Product details
Technical specifications
Product details : STARRETT XR6-20 CARBIDE GRIT RECIP BLADE 152X19X0.90MM #30 CRS PK20
Carbide Grit saw blade - used on ceramic tiles, fiberglass and cement board
Reciprocating blade CARBIDE GRIT 150MM/6" #30 COARSE - MULTI PURPOSE
Technical specifications
Attributes
Length
152
mm
Material
Bi-Metal
Thickness
0.89
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
296.82
excl. VAT
/
Each
£
356.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOSCH 92MM T121AF BLADES 2608636698 PK3
STARRETT BS226-5 PNEUMATIC RECIP BLADE 92X13X.65MM 32 TPI PK 5
ECLIPSE BLADE PLS 30 BI METAL 12 X 1/2 X 32TPI AA3047R
BOSCH SAW BLADE 160 X 20 X 36T MP2608640597
ROEBUCK JIGSAW BLADE WOOD HCS CR LENGTH 74MM PACK 5 854369
STARRETT BR81014-2 KINGCUT RECIP BLADE 203X19X1.30MM 10-14 TPI PK 2
BOSCH S123XF 2PK BLADES 2608654401
BAHCO 8501-5 CIRCULAR SAW BLADE 150MM
STARRETT BTR81014-5 KINGCUT RECIP BLADE 203X25X1.60MM 10-14 TPI PK 5
BOSCH 2608640665 OPTLINE WOOD CIRCULAR SAW BLADE 250MM X 60 TEETH
BOSCH 2608640613 OPTLINE WOOD CIRCULAR SAW BLADE 190MM X 36 TEETH
BOSCH SABRE SAW BLADES S922HF PACK OF 5
EVOLUTION FURYBLADE185MULTI FURY MULTIPURPOSE 185MM 16T BLADE
EVOLUTION POWER TOOLS RAGEBLADE MULTI 210MM
MAKITA 792149-7 RECIPRO SAW BLADE NO.24 JR3000 PK5