Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH 92MM T121AF BLADES 2608636698 PK3
BOSCH 92MM T121AF BLADES 2608636698 PK3
Jigsaw blade T 121 AF
References
bosch:
2608636698
rubix:
115A4003
manufacturer :
2 608 636 698
Technical specifications
Length
92
mm
Material
BIM
See all Specifications
Product details
Technical specifications
Product details : BOSCH 92MM T121AF BLADES 2608636698 PK3
Materials: BIM Gear configuration: corrugated, milled
Total length [mm]: 92Pitch [mm]: 1.2 Sheets, perforated sheets [mm]: 1-3 Applications: thin sheets (1 - 3 mm) Aluminium [mm]: 1-3 ProgressiveModel: T 121 AF
Technical specifications
Attributes
Logistic Weight
10
g
Packaged dimensions (D x W x H)
170
x
60
x
2
mm
Package weight
20
g
Length
92
mm
Material
BIM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.13
excl. VAT
/
Each
£
7.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
LENOX 210969108GR RECIPROCATING SAW BLADE T21096-9108G PACK OF 5
DEWALT DT1926-QZ 355 X 25.4MM 66T METAL/STEEL CUT BLADE
BOSCH 2608640627 OPTLINE WOOD CIRCULAR SAW BLADE 230MM X 24 TEETH
LENOX 1214412RKD DEMOLITION RECIPROCATING BLADE KIT 12 PIECE SET
MILWAUKEE 48005706 SAWZALL HEAVY DUTY BI WRECKER BLADE PACK OF 5
BOSCH 2608634237 T118EOF BIM FLEXIBLE FOR METAL PK5
STARRETT SB424-5 SCROLL CUTTING RECIP BLADE 100X8X0.90MM 24 TPI PK5
BOSCH T101BRFJIGSAWBLDS 2608634235
LENOX 2030870 AG 230 X 22.2 X 2.1 DIAMOND DISC
BAHCO 8501-15F CIRCULAR SAW BLADE 190MM
BOSCH S2345X 2PKBLADES 2608654403
BOSCH JIGSAW BLADES T234X 2608633528 PACK OF 5
BAHCO 8501-16 CIRCULAR SAW BLADE 200MM
BOSCH 2608640635 CONSTRUCT WOOD CIRCULAR SAW BLADE 230MM
BOSCH 2608631507 T118A JIGSAW BLADE BASIC FOR METAL 3 PIECE