Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Chisel
GEDORE 97-125 FLAT COLD CHISEL 125X10MM
GEDORE 97-125 FLAT COLD CHISEL 125X10MM
Cold chisel 8-sided 97
References
gedore:
97-125
rubix:
399A5596
manufacturer :
8703820
ean:
4010883870382
Technical specifications
Length
125
mm
Width
12
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 97-125 FLAT COLD CHISEL 125X10MM
Flat cold chisel octagonal 125x10 mm Chrome-molybdenum-vanadium air hardening steel 45CrMoV7 Carefully hardened and tempered along the full length Striking heads inductively tempered Working edge polished and clear varnished
Technical specifications
Attributes
Logistic Weight
69
g
Length
125
mm
Width
12
mm
Weight
69
g
Handle
Chromium-molybdenum-vanadium steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.97
excl. VAT
/
Each
£
8.36
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
ARMEG SDS-PLUS SCUTCH COMB HOLDER CHISEL G150B4SCH
MAKITA D-08735 SCALING CHISEL 40X250 SDS+
ROEBUCK BRICK BOLSTER CHISEL 4 INCH C/W GRIP
ROEBUCK FLAT COLD CHISEL 250MM X 25MM
FACOM CHISEL 263.25
ROEBUCK COLD CHISEL 1 X 18 25MM X 450MM
BAHCO 3654BMS/7 MIXED PINPUNCH W/GUARD SET
ARMEG SDS CHISEL 20MM WIDE X 250MM LONG G250B4C
BOSCH 2608690108 2.608.690.108 FLAT CHISEL - 400MM ON 28MM HEX SHANK
GEDORE 95-100 COLD CHISEL
BOSCH R-TEC SDS MAX 400MM POINTED CHISEL2608690167
MAKITA D-15300 COLD CHISEL 30X400MM
FACOM 24 X 220MM FLAT CAPE CHISEL 263.22
MILWAUKEE 4932479895 1 BEVELED EDGE CHISEL
BOSCH 50X350MM SDSMAXFLATC 2608690097