Retaining ring pliers 8000 J 0-J 4
Nose shape | Straight |
---|---|
Nose diameter | 3.2 mm |
Length | 320 mm |
Logistic Weight | 472 g |
---|---|
Nose shape | Straight |
Nose diameter | 3.2 mm |
Length | 320 mm |
Weight | 472 g |
Max diameter capacity | 140 mm |
Min. diameter | 85 mm |
Max diameter | 140 mm |
Usually arrives within 14 working days