Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular brush on rod
OSBORN 7003600521 CIRCULAR ABRASIVE BRUSH 100MM DIA
OSBORN 7003600521 CIRCULAR ABRASIVE BRUSH 100MM DIA
Wheel brushes, crimped wire
References
osborn:
7003-600.521
rubix:
386A3992
manufacturer :
7003600521
ean:
4013349590817
Technical specifications
Brush diameter
100
mm
See all Specifications
Product details
Technical specifications
Product details : OSBORN 7003600521 CIRCULAR ABRASIVE BRUSH 100MM DIA
Crimped wheel brush, craftsman quality, for power drills.
Strengths
Suitable for many DIY projects
Easy to fit thanks to the shank
Flexible brush for simple cleaning tasks
Applications
Cleaning work such as removal of paint, rust and scales.
Technical specifications
Attributes
Logistic Weight
122,22
g
Brush diameter
100
mm
Diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.83
excl. VAT
/
Each
£
3.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 43104011 ROTARY WIRE BRUSH 60 X 15 X 6 MM STEEL 0.20
OSBORN 2503342 STAINLESS STEEL CIRCULAR WIRE BRUSH 40 X 11 10MM
OSBORN STEEL KNOTTED WHEEL BRUSH 75 X 12 X 6MM WIRE 0.50MM
OSBORN CIRCULAR BRUSH 50 X 17 X 6MM SHANK 0.3MM WIRE 504162
OSBORN 7202611151 WHEEL BRUSH KNOTTED WIRE STEEL D75
BOSCH 2608622127 ST CUP ABRASIVE BRUSH 25MM
PFERD RBG 7012/6 ST 0,35 SG 43107011 RBG7012/MOUNTED BRUSH
PFERD 43106004 ROTARY WIRE BRUSH 80 X 15 X 6 MM SIC 180 0.90
OSBORN GRITTYFLEX BRUSH WHEEL 6 X 75MM 0802-600991
PFERD 43103001 ROTARY WIRE BRUSH 40 X 9 X 6 MM STEEL 0.20
PFERD 43104051 ROTARY WIRE BRUSH 70 X 4 X 6 MM STEEL 0.20
OSBORN ROTARY WIRE BRUSH 60X12X6MM SHANK BRASS 15,000RPM
KLINGSPOR 358354 ROTARY WIRE BRUSH 50 X 9 X 6 MM 0.3 STEEL BRS 600 W
OSBORN 0002506341 WHEEL BRUSH CRIMPED WIRE S/S D70
PFERD 43104101 ROTARY WIRE BRUSH 70 X 10 X 6 MM STEEL 0.30