KLINGSPOR 358321 KNOTTED WIRE WHEEL 75X12X6MM 0.5 SSTEEL BRS 600 Z
Wire Brush
See technical informationSee documentsReferences
Klingspor:358321
Rubix:228A8834
EAN:4014855451999

Documents
Product details : KLINGSPOR 358321 KNOTTED WIRE WHEEL 75X12X6MM 0.5 SSTEEL BRS 600 Z
Knotted design for rough brushing work and long service life - For
efficient work in hard-to-reach areas such as grooves, flutes, depressions - Deburring of cut edges, removal of scale, paint, sla
Technical specifications
Attributes
| Rod diameter | 37 mm |
|---|---|
| Brush diameter | 75 mm |
| Grain | 600 |
| Wire diameter | 0.5 mm |
| Speed | 25000 rpm |
| Width | 12 mm |
| Wire | stainless steel |
| Use | apparatus and container manufacturing;locksmith's shop;metal construction;plant engineering;railing construction;stainless steel processing industry;steel construction |
Show UNSPSC/ECL@SS
£ 0.91 excl. VAT
/ Each
£ 1.09 incl. VAT
- Usually arrives within 14 working days