MILWAUKEE 4933472110 M18 FUEL 66MM METAL CIRCULAR SAW BARE KIT


Circular Saw

References
milwaukee:M18 FMCS66-0C
rubix:395A6340
manufacturer :4933472110
ean:4058546325060
brand logo
brand logo
Technical specifications
Voltage18 V
Cutting depth66 mm
Weight7.5 kg
See all Specifications

Product details : MILWAUKEE 4933472110 M18 FUEL 66MM METAL CIRCULAR SAW BARE KIT


Strengths

•First 18V cordless metal circular saw with 66 mm cutting depth and 1800 W corded performance
Faster cutting speed compared to corded unit
Shoe designed to connect directly on MILWAUKEE® guide rail (sold separately). This allows the user to make straight and accurate cuts with minimum setup time
Performance light indicates when the device is pushed to hard
Electric break stops blade in under 1 sec
Large metal chip collector captures debris produced while cutting and provides needed visibility
Dry-cutting technology provides fast, clean and burr-free metal cutting
Dual-action trigger prevents any accidental start up
Tool-free cutting depth adjustment and plunge lever for fast and effective plunge cuts
Exclusive chip-release shield latch for fast waste disposal and blade changing
The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability
Flexible battery system: works with all MILWAUKEE® M18™ batteries

Technical specifications


Attributes
Voltage18 V
Cutting depth66 mm
Weight7.5 kg
Cordlessyes
Diameter203 mm
Modelm18
Blade diameter203 mm
No-load speed4000 rpm
Show UNSPSC/ECL@SS
£ 526.67 excl. VAT
/ Each
£ 632.00 incl. VAT
  • Usually arrives within 14 working days