Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Saw, circular saw, jigsaw
Hand-held circular saw
MILWAUKEE 4933464591 M18 BRUSHLESS 66MM CIRCULAR SAW 2 X5AH BATTERIESC
MILWAUKEE 4933464591 M18 BRUSHLESS 66MM CIRCULAR SAW 2 X5AH BATTERIESC
Hand-held circular saw Milwaukee
References
milwaukee:
4933464591
rubix:
395A6339
manufacturer :
4933464591
Product details
Technical specifications
Product details : MILWAUKEE 4933464591 M18 BRUSHLESS 66MM CIRCULAR SAW 2 X5AH BATTERIESC
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
483.33
excl. VAT
/
Each
£
580.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DEWALT DCS391N-XJ 18V XR CIRCULAR SAW BARE UNIT
BOSCH GKS190/240V CIRCULAR SAW GKS 190 230V
MILWAUKEE 4933493493 M18 FUEL GEN3 CIRCULAR SAW 66 GUIDE RAIL COMPATIB
DEWALT DCS520NT-XJ 54V FLEXVOLT PLUNGE SAW BARE
MAKITA DCS553ZJ BRUSHLESS METAL CUTTING SAW 150MM
MAKITA RS002GZ XGT BODY ONLY 260MM CIRC SAW
MAKITA SP001GZ03 XGT BODY ONLY PLUNGE SAW
MAKITA HS011GZ XGT BODY ONLY 260MM CIRC SAW
MAKITA DSP600ZJ 18VX2 PLUNGE SAW 165MM BL LXT
MAKITA 5903RK/1 CIRCULAR SAW 235MM 110V
MAKITA HS7601J/2 CIRCULAR SAW 190MM 240V
MAKITA CS002GZ01 XGT B/O 185MM METAL CUTTER
MILWAUKEE 4933472110 M18 FUEL 66MM METAL CIRCULAR SAW BARE KIT
MAKITA DRS780Z 18VX2 CIRC SAW 185MM BL LXT
MILWAUKEE 4933493491 M18 FUEL GEN3 66MM GUIDERAILCOMPATIBLE CIRCULAR S