References
Stanley:STHT1-43109
Rubix:2516781
EAN:3253561431098



Product details : STANLEY STHT1-43109 CLASSIC BOX LEVEL 200CM
With a new rugged lightweight body design, these levels feature a magnified centre block vial for durability and accuracy to +/-0.5mm/m.
With a large high visibility tubular side vial and shock absorbing end caps, these levels range in size from 40cm to 200cm in length.
With a large high visibility tubular side vial and shock absorbing end caps, these levels range in size from 40cm to 200cm in length.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 50x20x2000 mm |
|---|---|
| Package weight | 1,23 g |
| Length | 2000 mm |
| Type | level spirit |
| Material | aluminum |
| Admissible error | 0.5 mm/mn |
Show UNSPSC/ECL@SS
£ 58.04 excl. VAT
/ Each
£ 69.65 incl. VAT
- In stock: Next day delivery