Spirit level I-beam 3 vials
Length | 1200 mm |
---|---|
Type | Level spirit |
Packaged dimensions (D x W x H) | 58x29x1226 mm |
---|---|
Package weight | 696 g |
Length | 1200 mm |
Type | Level spirit |
Magnetic | No |
Box | No |
Material | Aluminium;Rubber (End Cap) |
Precision | +/- 1,5 mm/m |
Admissible error | 1.5 mm/mn |
Usually arrives within 14 working days