Classic 2 Vial Box Levels
Length | 1500 mm |
---|---|
Type | level spirit |
Packaged dimensions (D x W x H) | 50x20x1500 mm |
---|---|
Package weight | 900 g |
Length | 1500 mm |
Type | level spirit |
Magnetic | no |
Box | no |
Material | aluminium;rubber (end cap) |
Precision | 0,5 mm/m |
Admissible error | 0.5 mm/mn |
Usually arrives within 14 working days