References
Stanley:STHT1-43102
Rubix:2516774
EAN:3253561431029




Product details : STANLEY STHT1-43102 CLASSIC BOX LEVEL 40CM
With a new rugged lightweight body design, these levels feature a magnified centre block vial for durability and accuracy to +/-0.5mm/m.
With a large high visibility tubular side vial and shock absorbing end caps, these levels range in size from 40cm to 200cm in length.
With a large high visibility tubular side vial and shock absorbing end caps, these levels range in size from 40cm to 200cm in length.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 50x20x400 mm |
|---|---|
| Package weight | 280 g |
| Length | 400 mm |
| Type | level spirit |
| Material | very strong and light alloy tips, soft and shock resistant |
| Admissible error | 0.5 mm/mn |
Show UNSPSC/ECL@SS
£ 20.59 excl. VAT
/ Each
£ 24.71 incl. VAT
- Delivery usually within ( 7 ) days