STANLEY STHT77594-1 360 CROSS LINE GREEN BEAM LASER LEVEL
Cross Line Green Beam Laser Level
See technical informationReferences
Stanley:STHT77594-1
Rubix:213A6238
EAN:3253561775949

Product details : STANLEY STHT77594-1 360 CROSS LINE GREEN BEAM LASER LEVEL
Strengths
•Projects 1 x 360° horizontal and 1 vertical line
Green beam laser diode provides full brightness for visibility and extended working range
Rated to IP50 to protect against dust
Pendulum lock for safe transportation
Suitable for internal use
Includes Quicklink™ bracket system and soft pouch
Green beam laser diode provides full brightness for visibility and extended working range
Rated to IP50 to protect against dust
Pendulum lock for safe transportation
Suitable for internal use
Includes Quicklink™ bracket system and soft pouch
Technical specifications
Attributes
| Type | laser |
|---|---|
| Admissible error | 4 mm/mn |
Show UNSPSC/ECL@SS
£ 222.75 excl. VAT
/ Each
£ 267.30 incl. VAT
- Delivery usually within ( 7 ) days