ROEBUCK 010620A89770 DIAL TORQUE WRENCH 800 N.M 3/4 SD


Torque wrench Roebuck

References
roebuck:010620A89770
rubix:247869
brand logo
brand logo
Technical specifications
Square drive adapter3/4 ''
Length1000 mm

Product details : ROEBUCK 010620A89770 DIAL TORQUE WRENCH 800 N.M 3/4 SD


Robustly constructed for the precise application and measurement of torque values. Easy to read SI and imperial two-tone dual scale with clearly visible main and slave pointers. Double ended spindle ratchet mechanism on all models allowing torque to be measured in both clockwise and anti-clockwise directions except model 24-7877 which has a non-ratcheting spindle. All models are accurate to ±4% of reading and have overload protection. Each tool is supplied with a traceable calibration certificate. The preferred and certified ranges of these tools is in accordance with the requirements of ISO 6789:1992 and BS 6703. Models 24-7875, 24-7869 and 24-7877 have an audio visual signal that shows when the required torque is reached.

Technical specifications


Attributes
Square drive adapter3/4 ''
Length1000 mm
Show UNSPSC/ECL@SS
£ 964.84 excl. VAT
/ Each
£ 1,157.81 incl. VAT
  • Usually arrives within 14 working days