Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Chisel
BRITOOL EXPERT SLIM-PROFILE CHISEL 26MM
BRITOOL EXPERT SLIM-PROFILE CHISEL 26MM
Chisel Expert
References
expert:
E150701
rubix:
2014831
ean:
3258951507018
Technical specifications
Length
235
mm
Width
26
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT SLIM-PROFILE CHISEL 26MM
Technical specifications
Attributes
Length
235
mm
Width
26
mm
Weight
250
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.86
excl. VAT
/
Each
£
16.63
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 95-100 COLD CHISEL
ROEBUCK CS25BH 8X1 SCUTCH CHISEL 25 X 200MM
MILWAUKEE 4932479894 3/4 BEVELED EDGE CHISEL
BAHCO 3740-125 FLAT CHISEL 15MM OVAL SHANK
BOSCH SDS+ ANGLED TILE CHISEL MP2608690091
GEDORE 95-150 FLAT COLD CHISEL
ROEBUCK 150X13CC COLD CHISEL 1/2 X6 13MM X 150MM
GEDORE 95-175 COLD CHISEL
ROEBUCK FLOORBOARD CHISEL 2 1/4
MILWAUKEE 4932479892 1/4 BEVELED EDGE CHISEL
ATLASCOPCO CHISELWIDE ANGLE TEXTPART NO 3085033300.
FACOM CHISEL 263.P30
ROEBUCK 013262 COMB SCUTCH 1 INCH
IRWIN MARPLE SET 5 CHISEL MS500
BAHCO 3654BMS/7 MIXED PINPUNCH W/GUARD SET