Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Lineman's pliers
STAHLWILLE 65016200 PLIERS
STAHLWILLE 65016200 PLIERS
Combination Pliers
References
stahlwille:
65016200
rubix:
1321785
ean:
4018754036226
Technical specifications
Weight
288
g
Length
200
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 65016200 PLIERS
Strengths
•1 DIN ISO 5746 1 precision cutting edges for all wires, incl
piano wire 1 induction hardened cutting edges, approx
62 HRC 1 for long life
Technical specifications
Attributes
Weight
288
g
Length
200
mm
Cutting capacity
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.97
excl. VAT
/
Each
£
28.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ECLIPSE PA10148/11 E/L PLIERS PA1014/8 11
KNIPEX 0205225 COMBINATION PLIERS 225MM
GEDORE 8210-200 JC COMBINATION PLIERS 200 MM
KNIPEX 0901240SB LINEMANS PLIERS 240MM
GEDORE 225MM VDE COMBPLIERS VDE 8250-225
GEDORE 160MMCOMBIPLIER 8250-160JC
GEDORE 6731100 COMBINATION PLIERS
KNIPEX 0912240 LINEMAN'S PLIERS 240MM
KNIPEX 0305160SB COMBINATION PLIERS 160MM
KNIPEX 0301200 COMBINATION PLIERS 200MM
ROEBUCK ENGINEER'S COMBINATION PLIERS 160MM
KNIPEX 0305180SB COMBINATION PLIERS 180MM
ROEBUCK ENGINEER'S COMBINATION PLIERS 200MM
BAHCO 2628 G-160IP COMBI PLIER
BAHCO MTT151 BETTER MULTITOOL 18 IN 1