References
Facom:49.19SR
Rubix:155A6176
EAN:3148518641913



Product details : FACOM 19MM IMPACT WRENCH 49.19SR
Technical specifications
Attributes
| Logistic Weight | 141 g |
|---|---|
| Packaged dimensions (D x W x H) | 126x40x12 mm |
| Package weight | 141 g |
| Opening | 19 mm |
| Length | 125 mm |
Show UNSPSC/ECL@SS
£ 78.83 excl. VAT
/ Each
£ 94.60 incl. VAT
- Delivery usually within ( 14 ) days
