BAHCO B199.130.125 NUT DRIVER 13 X125


Nut Driver

References
bahco:B199.130.125
rubix:207A3826
ean:7314150287772
brand logo
brand logo
Technical specifications
Opening13 mm
Length242 mm
Materialalloy steel;rubber (handle)
See all Specifications

Product details : BAHCO B199.130.125 NUT DRIVER 13 X125


Strengths

•Insulated VDE Screwdriver with slim bore for hexagon head screws, bolts and nuts
For work on live equipment, up to 1000 V, high quality blade insulation moulded directly onto the blade
Two-component handle with vertical grooves and large soft-grip area for comfortable grip and high torque transfer
Handle made with over 75% rubber
Anti-slip surface
Permanent symbol and markings on the handle for quick identification of the tip
Integrated hanging hole
Blade made of high-performance alloy steel
Individually inspected and manufactured according to IEC 60900, tested in a water bath at 10000 V
SB = Retailed packed on a plastic hanger

Technical specifications


Attributes
Logistic Weight160 g
Opening13 mm
Length242 mm
Materialalloy steel;rubber (handle)
Weight183 g
Number of sides1
Show UNSPSC/ECL@SS
£ 22.59 excl. VAT
/ Each
£ 27.11 incl. VAT
  • Usually arrives within 14 working days