Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
BAHCO NS006-3638 NS DOUBLE OPEN AL-BR 36-38MM
BAHCO NS006-3638 NS DOUBLE OPEN AL-BR 36-38MM
Non Sparking Double Ended Flat Ring
References
bahco:
NS006-3638
rubix:
80398025
ean:
7314150293476
Technical specifications
Opening
36x38
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO NS006-3638 NS DOUBLE OPEN AL-BR 36-38MM
Ring wrench, for tightening of two different sizes of bolts and nuts, ideal where space is limited.
Technical specifications
Attributes
Logistic Weight
1343
g
Opening
36x38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
232.81
excl. VAT
/
Each
£
279.37
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
FACOM 12MM COMBINATION WRENCH 440.12SR
BAHCO NS002-36 ALUM BRONZE COMBI SPANNER 36MM
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 16MM 845993
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 34MM 846266
FACOM 17MM IMPACT WRENCH 49.17SR
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 8MM 846014
BAHCO B199.080.125 INSULATED NUT DRIVER 8.0X125
BAHCO NS006-2227 NS DOUBLE OPEN AL-BR 22-27MM
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 20MM 845997
BAHCO NS006-3032 NS DOUBLE OPEN AL-BR 30-32MM
FACOM 36MM ADJUSTABLE SPANNER 113A.12SR
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 10MM 845987
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 17MM 846043
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 21MM 846027
FACOM 16MM COMBINATION WRENCH 440.16SR