References
Facom:50.27SR
Rubix:155A6017
EAN:3148518649179



Product details : FACOM 27MM SLOGGING WRENCH 50.27SR
Strengths
•Special non sparking and anti-magnetic Copper-Beryllium alloy
Technical specifications
Attributes
| Logistic Weight | 330 g |
|---|---|
| Packaged dimensions (D x W x H) | 175x45x16 mm |
| Package weight | 330 g |
| Opening | 27 mm |
| Length | 175 mm |
Show UNSPSC/ECL@SS
£ 121.90 excl. VAT
/ Each
£ 146.28 incl. VAT
- Delivery usually within ( 14 ) days
