Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 82MM 846289
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 82MM 846289
Spark resistant impact open end wrench
References
roebuck:
846289
rubix:
209A7437
ean:
3660338082931
Technical specifications
Opening
82
mm
Length
408
mm
Material
bronze aluminium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 82MM 846289
Standard: DIN 133
Aluminium bronze.
German made.
Technical specifications
Attributes
Opening
82
mm
Length
408
mm
Material
bronze aluminium
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
373.49
excl. VAT
/
Each
£
448.19
incl. VAT
Usually arrives within 14 working days
Select variants (39)
Add to cart
Check our products from related categories
FACOM 30MM IMPACT WRENCH 49.30SR
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 20MM 846026
BAHCO NS002-36 ALUM BRONZE COMBI SPANNER 36MM
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 42MM 846271
BAHCO NS002-19 NS COMBINATION WR AL-BR 19MM
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 21MM 846027
BAHCO NS002-30 NS COMBI WRENCH AL-BR 30MM
ROEBUCK NON SPARKING ADJSTABLE WRENCH LENGTH 300MM 846126
FACOM 49.32SR NON SPARKING 32MM O/E SLOGGING SPANNER
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 36MM 846268
FACOM 34MM SLOGGING WRENCH 50.34SR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 28MM 846261
BAHCO NS006-3436 NS DOUBLE OPEN AL-BR 34-36MM
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 25MM 846002
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 38MM 846269