References
Facom:440.21SR
Rubix:155A6175
EAN:3148518667104




Technical specifications
| Opening | 21 mm |
|---|---|
| Length | 230 mm |
| Material | copper-beryllium alloy |
Product details : FACOM 21MM COMBINATION WRENCH 440.21SR
Strengths
•Special non sparking and anti-magnetic Copper-Beryllium alloy
Technical specifications
Attributes
| Logistic Weight | 249 g |
|---|---|
| Packaged dimensions (D x W x H) | 230x45x14 mm |
| Package weight | 249 g |
| Opening | 21 mm |
| Length | 230 mm |
| Material | copper-beryllium alloy |
| Weight | 225 g |
Show UNSPSC/ECL@SS
£ 112.04 excl. VAT
/ Each
£ 134.45 incl. VAT
- Delivery usually within ( 14 ) days