ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 24MM 846259

Spark resistant impact open end wrench

See technical informationSee documents

References

Roebuck:846259
Rubix:209A7407
EAN:3660338082634
NON SPARKING IMPACT OPEN END WRENCH Opening mm 24

Technical specifications

Opening24 mm
Length180 mm
Materialbronze aluminium

Documents

Product details : ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 24MM 846259


Standard: DIN 133
Aluminium bronze.
German made.

Technical specifications


Attributes
Opening24 mm
Length180 mm
Materialbronze aluminium
£ 66.18 excl. VAT
/ Each
£ 79.42 incl. VAT
  • Usually arrives within 14 working days