ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 11MM 846017
6-sided spark resistant pipe wrench
See technical informationSee documentsReferences
Roebuck:846017
Rubix:209A7328
EAN:3660338082139

Documents
Product details : ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 11MM 846017
Standard: DIN 898
6-sided spark resistant pipe wrench Aluminium bronze. German made.
6-sided spark resistant pipe wrench Aluminium bronze. German made.
Technical specifications
Attributes
| Length | 205 mm |
|---|---|
| Material | bronze aluminium |
| Weight | 180 g |
Show UNSPSC/ECL@SS
£ 76.78 excl. VAT
/ Each
£ 92.14 incl. VAT
- Usually arrives within 14 working days
