References
Facom:440.41SR
Rubix:155A6014
EAN:3148518670340




Technical specifications
| Opening | 41 mm |
|---|---|
| Length | 430 mm |
| Material | copper-beryllium alloy |
Product details : FACOM 41MM COMBI WRENCH 440.41SR
Strengths
•Special non sparking and anti-magnetic Copper-Beryllium alloy
Technical specifications
Attributes
| Logistic Weight | 1196 g |
|---|---|
| Packaged dimensions (D x W x H) | 430x80x35 mm |
| Package weight | 1196 g |
| Opening | 41 mm |
| Length | 430 mm |
| Material | copper-beryllium alloy |
| Weight | 1400 g |
Show UNSPSC/ECL@SS
£ 448.20 excl. VAT
/ Each
£ 537.84 incl. VAT
- Delivery usually within ( 14 ) days