ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 32MM 846264
Spark resistant impact open end wrench
See technical informationSee documentsReferences
Roebuck:846264
Rubix:209A7412
EAN:3660338082689
Documents
Product details : ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 32MM 846264
Standard: DIN 133
Aluminium bronze.
German made.
Aluminium bronze.
German made.
Technical specifications
Attributes
| Opening | 32 mm |
|---|---|
| Length | 190 mm |
| Material | bronze aluminium |
Show UNSPSC/ECL@SS
£ 81.56 excl. VAT
/ Each
£ 97.87 incl. VAT
- Usually arrives within 14 working days

