FACOM 49.41SR NON SPARKING 41MM O/E SLOGGING SPANNER
Explosion-proof wrench Facom
See technical informationReferences
Facom:49.41SR
Rubix:80378566
EAN:3148518642804



Product details : FACOM 49.41SR NON SPARKING 41MM O/E SLOGGING SPANNER
Technical specifications
Attributes
| Logistic Weight | 954 g |
|---|---|
| Packaged dimensions (D x W x H) | 228x85x20 mm |
| Package weight | 954 g |
| Opening | 41 mm |
| Length | 230 mm |
Show UNSPSC/ECL@SS
£ 232.70 excl. VAT
/ Each
£ 279.24 incl. VAT
- Delivery usually within ( 14 ) days
