Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Case of HSS helicoidal drill bits
GUHRING 00200 000.013 HSS DRILL SETS 9002000000130
GUHRING 00200 000.013 HSS DRILL SETS 9002000000130
Case of HSS helicoidal drill bits Gühring
References
gühring:
9002000000130
rubix:
342A3645
ean:
4031093009751
Technical specifications
Number of elements
19
Increment
0.5
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00200 000.013 HSS DRILL SETS 9002000000130
Technical specifications
Attributes
Number of elements
19
Increment
0.5
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.40
excl. VAT
/
Each
£
42.48
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A6589DPP-15 DRILLS SOLID CARBID 8-12 X DC 5834776
CUTLINE SET OF HSS DRILLS - 1 - 10MM X 0.5MM 19 PCE 845944
GUHRING 02049 000.011 GT80/P2000 HSCO DRILLS 9020490000110
TITEX A6489DPP-5 DRILL, SOLID CARBIDE 5834669
TITEX DA110-SET-1-10.5-WZ90AJ TWIST DRILL 7506540
BOSCH 2608587018 METAL TWIST DRILL SET
MILWAUKEE 4932352469 METAL DRILL BITS HSS ROLLFORGED - DIN 338 CASSETT
TITEX A1549TFP-5.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5960909
DORMER A095209 JOBBER DRILL SET 209 (A002 X 91) 5967704
ROEBUCK DRILL SET 1/16-3/8 X 1/64 INCH
TITEX A4622-14 DEEP HOLE DRILLS HSS-E TYPE UFL 5066282
GUHRING 00571 007.000 TWIST DRILLS
DORMER A095206 JOBBER DRILL SET 206 (A002 X 29) 5967699
DORMER A190204 JOBBER DRILL SET 204 (A100 X 25) 5969738
FACOM DRILL SET 222A.TJ50