WERA 051030 K'FORM KOMPAKT PISTOL RA PH/PZ/TX RATCHET PISTOL GRIP 7PC


Compact Pistol

References
wera:05051030001
rubix:265A5582
manufacturer :05051030001
ean:4013288180360
brand logo
brand logo
Technical specifications
ImprintMultiple imprint
Length150 mm
See all Specifications

Product details : WERA 051030 K'FORM KOMPAKT PISTOL RA PH/PZ/TX RATCHET PISTOL GRIP 7PC


Wera compact tool with multi-component force form pistol grip for high working speeds and particularly ergonomic screwing. Integrated Bit Magazine under control. Including rates: fine gearing for low return angle of only 8°, switching ring (right, fixed, left), maximum torque of up to 50 Newton metres; hexagonal blade with 1/4" final hexagon socket with Rapidaptor technology, magnetic. 6 bits PH, PZ and TORX® in length 25 mm, suitable for holders according to DIN ISO 1173-D 6. 3. With practical halter for attachment to the belt.

Strengths

•Fine teeth for a low return angle of just 8 degrees
Easy to use switching ring
Quick-change chuck with Rapidaptor technology
With strong permanent magnet for secure bit fit
Multi-component Kraftform pistol grip with high leverage

Technical specifications


Attributes
ImprintMultiple imprint
Length150 mm
Weight384 g
Show UNSPSC/ECL@SS
£ 55.60 excl. VAT
/ Each
£ 66.72 incl. VAT
  • Usually arrives within 14 working days