References
Facom:R.373
Rubix:1240496
EAN:3148510531724

Product details : FACOM SQUARE DRIVE R.373
Square drives.
Applications
Are used with the pivot handle S.305P, except for the model K. 373.
Technical specifications
Attributes
| Logistic Weight | 67 g |
|---|---|
| Packaged dimensions (D x W x H) | 45x25x25 mm |
| Package weight | 67 g |
| Square drive adapter | 1/4 '' |
| Fixation | 12 mm |
| Length | 15 mm |
| Tightening torque, minimum | 1 N.m |
| Tightening torque, maximum | 4 N.m |
| Precision | ± 2% |
Show UNSPSC/ECL@SS
£ 52.09 excl. VAT
/ Each
£ 62.51 incl. VAT
- Delivery usually within ( 14 ) days
