STAHLWILLE S4 RATCHET TOOL 58255004
Bit ratchet insert adapters
See technical informationSee documentsReferences
Stahlwille:58255004
Rubix:80032653
Manufacturer :725B/4
EAN:4018754140794



Documents
Product details : STAHLWILLE S4 RATCHET TOOL 58255004
reversible
hexagonal socket, 1/4“ or 5/16”, DIN 3126/ISO 1173 D 6.3 or D 8
can be used directly with 1/4” bit attachments, C 6.3 or C 8 male hexagonal (size 4: 22 teeth, size 5: 30 teeth)
hexagon socket with spring ring
the bits fit together easily, are securely locked and can be removed without difficulty, even the wide-slotted hexagons (Form E, DIN 3126/ISO 1173)
hexagonal socket, 1/4“ or 5/16”, DIN 3126/ISO 1173 D 6.3 or D 8
can be used directly with 1/4” bit attachments, C 6.3 or C 8 male hexagonal (size 4: 22 teeth, size 5: 30 teeth)
hexagon socket with spring ring
the bits fit together easily, are securely locked and can be removed without difficulty, even the wide-slotted hexagons (Form E, DIN 3126/ISO 1173)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x26x48 mm |
|---|---|
| Logistic Weight | 54 g |
| Square drive adapter | 1/4 '' |
| Fixation | 22 mm |
| Length | 17.5 mm |
Show UNSPSC/ECL@SS
£ 78.62 excl. VAT
/ Each
£ 94.34 incl. VAT
- Usually arrives within 14 working days
