Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Dynamometer ratchet
FACOM RATCHET J.372
FACOM RATCHET J.372
Ratchet
References
facom:
J.372
rubix:
1238949
ean:
3148510291055
Technical specifications
Square drive adapter
3/8
''
See all Specifications
Product details
Technical specifications
Product details : FACOM RATCHET J.372
Strengths
•COMPATIBILITY: For use with pivot handle S. 305P
Technical specifications
Attributes
Logistic Weight
186
g
Packaged dimensions (D x W x H)
55
x
50
x
40
mm
Package weight
186
g
Square drive adapter
3/8
''
Length
15
mm
Diameter (inch)
1.47
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
92.22
excl. VAT
/
Each
£
110.66
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 735 20 1/2 INCH DRIVE RATCHET INSERT 14 X 18
BAHCO TAWM34800 ELECTRONIC TORQUE ANGLE-MEM 40-800 NM
BAHCO TAWM38135 ELEC.TORQ-ANGLE-MEM 7-135NM
725WR - QUICK RELEASE RATCHET INSERT TOOL - SIZE 4
STAHLWILLE 58251065 3/4 DRIVE RATCHET INSERT
STAHLWILLE RATCHET INSERT TOOL 3/4 INCH DRIVE 14 X 18 HEAVY DUTY
STAHLWILLE 735 10 1/2 INCH DRIVE RATCHET INSERT 9 X 12
FACOM SQUARE DRIVE R.373
FACOM SQUARE DRIVE J.203E
FACOM RATCHET J.152
STAHLWILLE S4 RATCHET TOOL 58255004
FACOM ADAPTER J.274
STAHLWILLE 58254004 1/4 DRIVE RATCHET INSERT 9 X 12
FACOM ADAPTER S.284
FACOM RATCHET S.372