Square drives - attachment 20 x 7 mm
Square drive adapter | 1/2 '' |
---|
Logistic Weight | 147 g |
---|---|
Packaged dimensions (D x W x H) | 115x40x30 mm |
Package weight | 147 g |
Square drive adapter | 1/2 '' |
Length | 56 mm |
Tightening torque, minimum | 3 N.m |
Tightening torque, maximum | 8 N.m |
Usually arrives within 14 working days