Filter Options
CATEGORIES
  • Compass for tool (12)
  • Brand
  • Facom
    (5)
  • Roebuck
    (4)
  • Stanley
    (1)
  • Unbranded
    (2)
  • 8 Product(s) with 12 variant(s):

    Relevance
    brand logobrand logo
    • roebuck:852006
    • rubix:209A7515
    • ean:3660338091711
    brand logo
    • Type:Ā Dry
    • Opening:Ā 250 mm
    • Length:Ā 250 mm
    £ 17.53 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • facom:DELA.1905.05
    • rubix:315A6226
    • ean:3170332231308
    brand logo
    • Type:Ā Pencil Holder
    • Opening:Ā 250 mm
    • Length:Ā 250 mm
    £ 33.62 excl. VAT
    / Each
    • Usually arrives within 14 working days

    brand logobrand logo
    • facom:823.25
    • rubix:1235517
    • ean:3148512058809
    brand logo
    • Type:Ā COMPASS 1/4 OF CIRCLE
    • Opening:Ā 250 mm
    • Length:Ā 94 mm
    £ 99.35 excl. VAT
    / Each
    • Usually arrives within 14 working days

    brand logobrand logo
    • facom:DELA.1901.05
    • rubix:80038614
    • ean:3170332230134
    brand logo
    • Type:Ā PR_G1111004266
    • Opening:Ā 150 mm
    • Length:Ā 150 mm
    £ 20.59 excl. VAT
    / Each
    • Usually arrives within 14 working days

    brand logobrand logo
    • roebuck:4971541
    • rubix:030722
    brand logo
    • Type:Ā Interior compass
    • Length:Ā 150 mm
    £ 30.46 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • unbranded:030723
    • rubix:030723
    • In stock: Next day delivery

    brand logobrand logo
    • unbranded:030721
    • rubix:030721
    • In stock: Next day delivery

    brand logobrand logo
    • stanley:STHT1-05878
    • rubix:2018226
    • ean:3253561058783
    brand logo
    • Type:Ā Circle Cutter
    £ 10.03 excl. VAT
    / Each
    • Usually arrives within 14 working days