Compasses with pencil holder
Type | Pencil Holder |
---|---|
Opening | 250 mm |
Length | 250 mm |
Logistic Weight | 224 g |
---|---|
Packaged dimensions (D x W x H) | 310x125x18 mm |
Package weight | 224 g |
Type | Pencil Holder |
Opening | 250 mm |
Length | 250 mm |
Width | 250 mm |
Weight | 210 g |
Usually arrives within 14 working days