References
Facom:DELA.1901.05
Rubix:80038614
EAN:3170332230134

Product details : FACOM DIVIDERS 150MM DELA.1901.05
Dry point compass
Capacity (mm): 200
Spring Compass. Articulation adjustable by screw. Polished steel presentation.
Capacity (mm): 200
Spring Compass. Articulation adjustable by screw. Polished steel presentation.
Strengths
Dry point compass
Capacity (mm): 200
Length (mm): 200
Weight (g): 160
Spring Compass. Articulation adjustable by screw. Polished steel presentation.
Capacity (mm): 200
Length (mm): 200
Weight (g): 160
Spring Compass. Articulation adjustable by screw. Polished steel presentation.
Technical specifications
Attributes
| Logistic Weight | 95 g |
|---|---|
| Packaged dimensions (D x W x H) | 205x85x16 mm |
| Package weight | 95 g |
| Type | dry tip scriber |
| Opening | 150 mm |
| Length | 150 mm |
Show UNSPSC/ECL@SS
£ 20.59 excl. VAT
/ Each
£ 24.71 incl. VAT
- Delivery usually within ( 14 ) days
