References
Roebuck:852006
Rubix:209A7515
EAN:3660338091711
Documents
Product details : ROEBUCK DIVIDER 250MM 852006
Knurled Knob Adjustment.
Matt chromium-plated carbon steel.
Hardened fine tips.
Matt chromium-plated carbon steel.
Hardened fine tips.
Technical specifications
Attributes
| Type | dry |
|---|---|
| Opening | 250 mm |
| Length | 250 mm |
Show UNSPSC/ECL@SS
£ 18.73 excl. VAT
/ Each
£ 22.48 incl. VAT
- In stock: Next day delivery

