References
Facom:823.25
Rubix:1235517
EAN:3148512058809



Product details : FACOM DIVIDER 823.25
823 - 1/4" circle compass
-Straight models with very rigid branches in polished steel, tempered tips, interchangeable.
-Straight models with very rigid branches in polished steel, tempered tips, interchangeable.
Strengths
Compas 1/4 of circle
Capacity (mm): 250
Opening (mm): 250
Width (mm): 94
Weight (g): 370
Models with very rigid polished steel, hardened points, interchangeable. Single point: 823.19SE1
823.25SE1.
Capacity (mm): 250
Opening (mm): 250
Width (mm): 94
Weight (g): 370
Models with very rigid polished steel, hardened points, interchangeable. Single point: 823.19SE1
823.25SE1.
Technical specifications
Attributes
| Logistic Weight | 237 g |
|---|---|
| Packaged dimensions (D x W x H) | 270x65x20 mm |
| Package weight | 237 g |
| Type | compass 1/4 of circle |
| Opening | 250 mm |
| Length | 94 mm |
Show UNSPSC/ECL@SS
£ 99.35 excl. VAT
/ Each
£ 119.22 incl. VAT
- Delivery usually within ( 14 ) days
