References
Stanley:STHT1-05878
Rubix:2018226
EAN:3253561058783
Documents
Product details : STANLEY DRYWALL CIRCLE CUTTER STHT1-05878
Ideal for cutting perfect holes in drywalls up to 16" in diameter. It is precision calibrated and has easy to read graduations.
Strengths
Cuts clean holes up to 16 inch diameter
Easy side to side adjustment
Easy to read standard marking
Pin adjusts up and down
Precision calibrated for accuracy
Easy side to side adjustment
Easy to read standard marking
Pin adjusts up and down
Precision calibrated for accuracy
Technical specifications
Attributes
| Type | circle cutter |
|---|---|
| Opening | 25 à 400 mm |
Show UNSPSC/ECL@SS
£ 10.03 excl. VAT
/ Each
£ 12.04 incl. VAT
- Delivery usually within ( 7 ) days


