Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Hammers
Hammer
ROEBUCK HICKORY CLUB HAMMER 3LB 1360G
ROEBUCK HICKORY CLUB HAMMER 3LB 1360G
Hammer Roebuck
References
roebuck:
R.015.48SH
rubix:
014231
Technical specifications
Type
Ball-peen hammer
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK HICKORY CLUB HAMMER 3LB 1360G
Hickory handle. Handles are sourced and comply to the full FSC timber requirements.
Technical specifications
Attributes
Type
Ball-peen hammer
Handle
Hickory
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.33
excl. VAT
/
Each
£
13.60
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
GEDORE 622 H-1000 COPPER HAMMER ROTBAND-PLUS
THOR 628050 HARDWOOD MALLET
GEDORE 500F-500 HAMMER
FACOM GRAPHITE HANDLE DIN ENGINEERS HAMMER 200G - SAFETY LOCK SYSTEM
FACOM 200C.30 GRAPHITE HANDLE RIVETING ENGINEERS HAMMER 30MM
ROEBUCK 525H36 HANDLE HICKORY SLEDGE HAMMER 36 X 46 X 35MM
FACOM 200C.42 GRAPHITE HANDLE RIVETING ENGINEERS HAMMER 42MM
THOR 73408PF REPLACEMENT STANDARD ORANGE PLASTIC FACE
FACOM RIVETING HAMMER 200H.42
GEDORE 248 ST-70 RECOILLESS HAMMER
THOR 73412PF REPLACEMENT ORANGE PLASTIC FACE
BAHCO TOOLS 428F-16 16OZ CLAW HAMMER FIBRE-GLASS SHAFT (L)335 MM
STANLEY 1-54-716 BALL PEIN HAMMER 716 1LB
THOR 77910SPF SIZE 1 REPLACEMENT SUPER PLASTIC FACE
THOR 34RH175 SIZE 3 HIDE SPLIT HEAD HAMMER