Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular abrasive brush
ROEBUCK WF3005H WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 3 X 5/8 X 1/2 I
ROEBUCK WF3005H WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 3 X 5/8 X 1/2 I
Circular abrasive brush Unbranded
References
unbranded:
WF3005H
rubix:
253010
manufacturer :
253010
Product details
Technical specifications
Product details : ROEBUCK WF3005H WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 3 X 5/8 X 1/2 I
Circular brushes for parallel spindles
Technical specifications
Attributes
Diameter
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.88
excl. VAT
/
Each
£
19.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OSBORN WIRE WHEEL 150 X 18 32MM SHANK 0.3MM 544061
OSBORN 9902566362 WHEEL BRUSH CRIMPED WIRE S/S D200
ROEBUCK HEAD BRUSH 1.1/2 ROTARY CYLINDER SPLAYED INCH
OSBORN 9906015058 UNI-MASTER D250 X 18 B50.8 NHS 180/090
ROEBUCK WF5010H WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 5 X 1 X 1/2 INC
PFERD 43304002 KNOTTED WIRE BRUSH 178 X 13 X 22.2 MM INOX 0.50
OSBORN 9907011094 RINGLOCK
OSBRON 9902-576162 250X28X0.30X31.75MM MILD STEEL ROTARY WIRE BRUSH
OSBORN 200X38X38 0.30WIRE 9902-566163
OSBORN 9902-515052 NYLON WHEEL BRUSH 200 X 18 X 19MM BORE/180G 515052
ROEBUCK DC54 EXPANDING HEAVY DUTY VALVE SEAT BRUSH
ROEBUCK ERTB810H WIRE WOOL BRUSH TAPER SHANK 8 X 1 INCH
ROEBUCKRED 4 ROW 28MM WIRE BRUSH 100.041.BH
ROEBUCK DC23P DECARBONISING ROTARY BRUSH 7/16 INCH DIAMETER POINTED
ROEBUCK WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 6X1X5/8 INCH